Motion
LM34145
LM34145 2HP 900RPM 213T TEFC 230/460V
MI ITEM #15633744
MFR #LM34145
Price$2,868.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM34145 2HP 900RPM 213T TEFC 230/460V
MI ITEM #15633744
MFR #LM34145

Mfr description
LM34145 2HP 900RPM 213T TEFC 230/460V
  • Premium efficient ratings; Inverter-rated
  • Class F insulation system – 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,868.07/each

Specifications

Dimensions

  • Drive End Bearing Size
    6208
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    142.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • Maximum Speed
    875 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)