Motion
LM33564
LM33564 3HP 3600RPM 182T TEFC 230/460V
MI ITEM #15633745
MFR #LM33564
List Price$1,420.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM33564 3HP 3600RPM 182T TEFC 230/460V
MI ITEM #15633745
MFR #LM33564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,420.87/each for your price

Overview

Mfr description
LM33564 3HP 3600RPM 182T TEFC 230/460V
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Rolled steel
  • UL recognized and CSA certified

Specifications

  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    1.1250 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    No Protection
  • Weight
    83.00 lbs
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text