Motion
LM33562
LM33562 1.5HP 900RPM 184T TEFC 230/460V
Mi Item #15633746
MFR #LM33562
Price$2,041.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM33562 1.5HP 900RPM 184T TEFC 230/460V
Mi Item #15633746
MFR #LM33562

Mfr description
LM33562 1.5HP 900RPM 184T TEFC 230/460V
  • Premium efficient ratings; Inverter-rated
  • Class B insulation systems – 42, 48 and 56 frames
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,041.67/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184T
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    85.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • Maximum Speed
    853 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)