Motion
LM16757
General Purpose Motor - 1800 rpm, 1500 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #15633764
MFR #LM16757
Price$2,653.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1800 rpm, 1500 rpm, 3 ph, 230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #15633764
MFR #LM16757

Mfr description
LM16757 10HP 1800RPM 215TC TEFC 230/460V
  • Premium efficient ratings
  • Inverter-rated; Continuous duty
  • Class F insulation system – 140 frame and higher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,653.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6208
  • Frame Size
    215TC
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.25
  • Shaft Diameter
    1.3750 in
  • Weight
    150.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • Maximum Speed
    1765 rpm
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    10 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • UPC_NO
    691720061800
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)