Motion
LM80085
LM80085 40 3600 TEFC 324TS 3/60/230/460
MI ITEM #15633921
MFR #LM80085
List Price$7,694.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM80085 40 3600 TEFC 324TS 3/60/230/460
MI ITEM #15633921
MFR #LM80085

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7,694.56/each for your price

Overview

Mfr description
LM80085 40 3600 TEFC 324TS 3/60/230/460
  • 3 to 450 horsepower
  • 3600 & 1800 RPM’s; EPAct efficiency
  • Ball bearings; NEMA design B, code G
  • 230/460 and 460 volt motors rated for 50HZ at next lower HP, with 1.15 S.F. on nameplate
  • Dual voltage motors – 12 leads suitable for Y-Delta, low voltage PWS, and across the line start
  • Single voltage motors – 12 leads suitable for Y-Delta, PWS, and across the line start
  • UL listed and CSA certified (UL1004A) and CE marked
  • C-Face kits available through 250HP

Specifications

  • Frame Size
    324TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run
  • Shaft Diameter
    1.8750 in
  • Shaft Type
    TS
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    312
  • Opposite Drive End Bearing Size
    311
  • Overload Protector
    No Protection
  • Weight
    499.00 lbs
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought