Motion
LM24802
LM24802 5HP 1800RPM 184T TEFC 208-230V
MI ITEM #15634002
MFR #LM24802
List Price$2,380.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM24802 5HP 1800RPM 184T TEFC 208-230V
MI ITEM #15634002
MFR #LM24802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,380.39/each for your price

Overview

Mfr description
LM24802 5HP 1800RPM 184T TEFC 208-230V
  • Premium efficient designs
  • Double sealed ball bearings
  • Shaft flinger - output shaft
  • Normally closed thermostat protected
  • Weep holes provide condensation drains

Specifications

  • Frame Size
    184T
  • Number Of Speeds
    1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Maximum Speed
    1755 rpm
  • Assembly Box Mounting
    F1 ONLY
  • Power Rating
    5 hp
  • Shaft Diameter
    1.1250 in
  • Drive End Bearing Size
    6206
  • Electrical Type
    Capacitor Start Capacitor Run
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Weight
    139.00 lbs
  • KVA Code
    K
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Voltage
    208-230 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text