Motion
LM29672
LM29672 50HP 3600RPM 160Z ODP 230/460V
MI ITEM #15634014
MFR #LM29672
List Price$3,405.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM29672 50HP 3600RPM 160Z ODP 230/460V
MI ITEM #15634014
MFR #LM29672

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,405.85/each for your price

Overview

Mfr description
LM29672 50HP 3600RPM 160Z ODP 230/460V
  • Intermittent duty
  • Suitable for Wye-Delta starters
  • 1.0 service factor and 70°C ambient rated
  • Three bolt circles, 12 mounting holes, and face mounting to accept both the IMO and Allweiler pumps
  • 10 foot long leads, spliced 40 inches from motor to prevent wicking of hydraulic fluid
  • Thermostat leads are marked P1 and P2
  • Class F insulation
  • Two stainless steel nameplates, one shipped separate for remote mount
  • UL recognized component listing and CSA approved

Specifications

  • Frame Size
    160TZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run
  • Shaft Diameter
    1.2500 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    12
  • Drive End Bearing Size
    6307
  • Opposite Drive End Bearing Size
    6307
  • Overload Protector
    Thermostat
  • Weight
    188.00 lbs
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text