Motion
LM29666
Elevator Duty Motor, 30 & 25 HP, 3 Ph, 60 & 60 Hz, 230/460 & 230/460 V, 3600 & 3600 RPM, 160TZ Frame, OPEN
Mi Item #15634016
MFR #LM29666
Price$2,852.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elevator Duty Motor, 30 & 25 HP, 3 Ph, 60 & 60 Hz, 230/460 & 230/460 V, 3600 & 3600 RPM, 160TZ Frame, OPEN
Mi Item #15634016
MFR #LM29666

Mfr description
LM29666 30HP 3600RPM 160Z ODP 230/460V
  • Intermittent duty
  • Suitable for Wye-Delta starters
  • 1.0 service factor and 70°C ambient rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,852.27/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    160TZ
  • Opposite Drive End Bearing Size
    6307
  • Service Factor
    1
  • Shaft Diameter
    1.2500 in
  • Weight
    129.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OE (Open Enclosed)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    10
  • KVA Code
    G
  • Maximum Speed
    3510 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    30 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Wye Start Delta Run
  • UPC_NO
    691720400005
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)