Motion
LM28201
LM28201 7.5HP 1200RPM 254TC ODP 200V 3PH
MI ITEM #15634027
MFR #LM28201
List Price$4,425.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM28201 7.5HP 1200RPM 254TC ODP 200V 3PH
MI ITEM #15634027
MFR #LM28201

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$4,425.90/each for your price

Overview

Mfr description
LM28201 7.5HP 1200RPM 254TC ODP 200V 3PH
  • Dynamic balanced for low vibration operation
  • Normally closed thermostats, one per phase
  • Low noise design; Class F Insulated, 40° C ambient
  • EPAct efficiency or better; 1024 PPR encoder, with 1-inch shaft bore standard
  • Steel frame construction with cast iron end bells; 1000:1 inverter duty capability

Specifications

  • Frame Size
    254TC
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Round
  • Electrical Type
    Squirrel Cage Inverter Duty
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Inverter Only
  • Shaft Diameter
    1.6250 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    12
  • Drive End Bearing Size
    309
  • Opposite Drive End Bearing Size
    208
  • Overload Protector
    No Protection
  • Weight
    150.00 lbs
  • Voltage
    200 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought