Motion
LM30092
LM30092 10/15 3600 DP 213T 3/60/230/460
MI ITEM #15634030
MFR #LM30092
List Price$2,360.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM30092 10/15 3600 DP 213T 3/60/230/460
MI ITEM #15634030
MFR #LM30092

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,360.62/each for your price

Overview

Mfr description
LM30092 10/15 3600 DP 213T 3/60/230/460
  • Dual rated nameplates
  • Designed for belt driven pumps
  • Wye start/delta run
  • Class F Insulation
  • F-1 mounting
  • Ball bearings with grease fittings and automatic relief
  • Low noise and low vibration
  • UL recognized component listing and CSA approved

Specifications

  • Frame Size
    213T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    H
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run
  • Shaft Diameter
    1.3750 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Drive End Bearing Size
    307
  • Opposite Drive End Bearing Size
    206
  • Overload Protector
    No Protection
  • Weight
    149.00 lbs
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought