Motion
LM30097
LM30097 30HP 3600RPM 256T ODP 200V 3PH
MI ITEM #15634033
MFR #LM30097
List Price$4,371.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM30097 30HP 3600RPM 256T ODP 200V 3PH
MI ITEM #15634033
MFR #LM30097

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,371.96/each for your price

Overview

Mfr description
LM30097 30HP 3600RPM 256T ODP 200V 3PH
  • Dual rated nameplates for 80 & 120 starts/hour
  • Designed for belt driven pumps
  • Wye Start/Delta Run
  • Class F Insulated
  • 40° C ambient
  • F-1 mounting
  • Ball bearings with grease fittings and automatic relief
  • NEMA dimensions
  • UL recognized component listing and CSA approved
  • Constructed for low noise and low vibration

Specifications

  • Frame Size
    256T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    E
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run
  • Shaft Diameter
    1.6250 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    12
  • Drive End Bearing Size
    309
  • Opposite Drive End Bearing Size
    208
  • Overload Protector
    No Protection
  • Weight
    235.00 lbs
  • Voltage
    200 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought