Motion
LM30095
Elevator Duty Motor, 20 & 25 HP, 3 Ph, 60 & 60 Hz, 200 & 200 V, 3600 & 3600 RPM, 254T Frame, DP
Mi Item #15634034
MFR #LM30095
Price$3,632.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elevator Duty Motor, 20 & 25 HP, 3 Ph, 60 & 60 Hz, 200 & 200 V, 3600 & 3600 RPM, 254T Frame, DP
Mi Item #15634034
MFR #LM30095

Mfr description
LM30095 20HP 3600RPM 254T DP 200V 3PH
  • Dual rated nameplates for 80 & 120 starts/hour
  • Designed for belt driven pumps
  • Wye Start/Delta Run
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,632.54/each

Specifications

Dimensions

  • Drive End Bearing Size
    309
  • Frame Size
    254T
  • Opposite Drive End Bearing Size
    208
  • Service Factor
    1
  • Shaft Diameter
    1.6250 in
  • Weight
    175.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    E
  • Maximum Speed
    3520 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    20 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Wye Start Delta Run
  • UPC_NO
    691720150344
  • Voltage
    200 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)