Motion
LM29853
Elevator Duty Motor, 30 & 40 HP, 3 Ph, 60 & 60 Hz, 230/460 & 230/460 V, 1800 & 1800 RPM, 286T Frame, DP
MI ITEM #15634035
MFR #LM29853
Price$5,319.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elevator Duty Motor, 30 & 40 HP, 3 Ph, 60 & 60 Hz, 230/460 & 230/460 V, 1800 & 1800 RPM, 286T Frame, DP
MI ITEM #15634035
MFR #LM29853

Mfr description
LM29853 40HP 1800RPM 286T ODP 230/460V
  • Dual rated nameplates for 80 & 120 starts/hour
  • Designed for belt driven pumps
  • Wye Start/Delta Run
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,319.65/each

Specifications

Dimensions

  • Drive End Bearing Size
    311
  • Frame Size
    286T
  • Opposite Drive End Bearing Size
    210
  • Service Factor
    1
  • Shaft Diameter
    1.8750 in
  • Weight
    367.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    D
  • Maximum Speed
    1770 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    30 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Wye Start Delta Run
  • UPC_NO
    691720103258
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)