Motion
LM28205
Elevator Duty Motor, 10 HP, 3 Ph, 60 Hz, 200 V, 1200 RPM, 256TC Frame, DP
Mi Item #15634043
MFR #LM28205
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elevator Duty Motor, 10 HP, 3 Ph, 60 Hz, 200 V, 1200 RPM, 256TC Frame, DP
Mi Item #15634043
MFR #LM28205

Mfr description
LM28205 10HP 1200RPM 256TC ODP 200V 3PH
  • Dynamic balanced for low vibration operation
  • Normally closed thermostats, one per phase
  • Low noise design; Class F Insulated, 40° C ambient
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    309
  • Frame Size
    256TC
  • Opposite Drive End Bearing Size
    208
  • Service Factor
    1
  • Shaft Diameter
    1.6250 in
  • Weight
    202.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    12
  • KVA Code
    J
  • Maximum Speed
    1160 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Round
  • NEMA Design Class
    INV
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    10 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Inverter Only
  • UPC_NO
    691720092552
  • Voltage
    200 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)