Motion
194104.00
194104.00 5HP 3600RPM 184TC TEFC 575V
Mi Item #15634238
MFR #194104.00
Price$3,701.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
194104.00 5HP 3600RPM 184TC TEFC 575V
Mi Item #15634238
MFR #194104.00

Mfr description
194104.00 5HP 3600RPM 184TC TEFC 575V
  • Full stainless steel exterior promotes resistance to water and chemical corrosion.
  • Double sealed bearings extend the lifetime of the motor by combating early signs of bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,701.10/each

Specifications

Dimensions

  • Drive End Bearing Size
    6306
  • Frame Size
    184TC
  • Opposite Drive End Bearing Size
    6306
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    143.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Stainless Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    J
  • Maximum Speed
    3550 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    5 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)