Motion
LM21196
General Purpose Motor - 1800 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #15634245
MFR #LM21196
Price$2,198.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1800 rpm, 3 ph, 230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
MI ITEM #15634245
MFR #LM21196

Mfr description
LM21196 7.5HP 1800RPM 213T TEFC 230/460V
  • Inverter duty insulation system
  • Constant HP range at 2x base speed 56 - 256T frames
  • Constant HP range at 1.5x base speed 284T - 445T frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,198.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6208
  • Frame Size
    213T
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1
  • Shaft Diameter
    1.3750 in
  • Weight
    128.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • Maximum Speed
    1760 rpm
  • Motor Horsepower
    7-1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    7.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720105009
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)