Motion
LM30572
LM30572 10HP 1800RPM 256TC TENV 230/460V
MI ITEM #15634247
MFR #LM30572
List Price$8,332.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM30572 10HP 1800RPM 256TC TENV 230/460V
MI ITEM #15634247
MFR #LM30572

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8,332.68/each for your price

Overview

Mfr description
LM30572 10HP 1800RPM 256TC TENV 230/460V
  • Inverter duty insulation system
  • Constant HP range at 1.5x base speed 284T-445T frames
  • Includes 1024 ppr encoder with differential line driver
  • Normally closed thermostats
  • Cast Iron construction
  • Precision balanced rotors

Specifications

  • Frame Size
    256TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Inverter Duty
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Inverter Only
  • Shaft Diameter
    1.6250 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    INV
  • Service Factor
    1
  • Frame Material
    Aluminum
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Overload Protector
    Thermostat
  • Weight
    235.00 lbs
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text