Motion
LM33591
LM33591 2HP 1800RPM 182TC TENV 230/46OV
MI ITEM #15634249
MFR #LM33591
Price$2,978.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LM33591 2HP 1800RPM 182TC TENV 230/46OV
MI ITEM #15634249
MFR #LM33591

Mfr description
LM33591 2HP 1800RPM 182TC TENV 230/46OV
  • Class H inverter rated insulation system
  • Constant torque operation from 0 to base RPM rating with vector drives
  • C Face with rigid base through 100 HP on LEESON models, Lincoln models through 5 HP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,978.29/each

Specifications

Dimensions

  • Drive End Bearing Size
    6207
  • Frame Size
    182TC
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in
  • Weight
    74.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    P
  • Maximum Speed
    1770 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Inverter Only
  • Voltage
    230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)