Motion
7.5,18000,DP,213T,3/60/230/460

MARATHON ELECTRIC
7.5,18000,DP,213T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 213T Frame, ODP Enclosure
MI ITEM #15634299
MFR #7.5,18000,DP,213T,3/60/230/460
List Price$1,940.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
7.5,18000,DP,213T,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 213T Frame, ODP Enclosure
MI ITEM #15634299
MFR #7.5,18000,DP,213T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,940.16/each for your price

Overview

Mfr description
E317M2 7.5 18000 DP 213T 3/60/230/460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213T
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text