1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
WBP710
Premium Wrecking Bar - 704 mm OAL, Steel Material, 41 mm Tip Width
MI ITEM #
15638667
MFR #
WBP710
Your Price
$80.42
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
WILLIAMS TOOLS WBP710
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
WBP710
Premium Wrecking Bar - 704 mm OAL, Steel Material, 41 mm Tip Width
MI ITEM #
15638667
MFR #
WBP710
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$80.42
/each
(List
$92.49
)
Qty
Add to Cart
Overview
Mfr description
WBP710 WRECKING BAR 710 - 28" PREMIUM
Specifications
Bar Type
Premium Wrecking Bar
Overall Length
704 mm
Material
Steel
Tip Width
41 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought