Motion
R572A2CN0MA00F1

AVENTICS
R572A2CN0MA00F1

Air Piloted Valve - 5 Port, 2 Position
Mi Item #15642660
MFR #R572A2CN0MA00F1
Price$82.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R572A2CN0MA00F1

Air Piloted Valve - 5 Port, 2 Position
Mi Item #15642660
MFR #R572A2CN0MA00F1

Mfr description
R572A2CN0MA00F1 5/2-DIRECTIONAL VALVE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.61/each

Specifications

Details

  • Body Material
    Polyamide fiber-glass reinforced
  • Flow Rate
    345 L/min
  • Manual Operation Type
    With Detent
  • Manufacturer Catalog
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Pressure Range
    -0.95 to 7.9979 bar, -13.78 to 116 psi
  • Operating Temperature Range
    14 to 122 °F
  • Response Time
    15 ms
  • Standards Met
    IP65, UR (Underwriters Laboratories)
  • Technical Data Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)