Motion
R572A2C60MA00F1

AVENTICS
R572A2C60MA00F1

Manual Mechanical Air Control Valve - 5 Ports, 3 Position, Double Solenoid Operated, -13.779 psi, -0.95 bar MIN Pressure, 116.03 psi, 8 bar MAX Pressure
Mi Item #15642668
MFR #R572A2C60MA00F1
Price$104.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R572A2C60MA00F1

Manual Mechanical Air Control Valve - 5 Ports, 3 Position, Double Solenoid Operated, -13.779 psi, -0.95 bar MIN Pressure, 116.03 psi, 8 bar MAX Pressure
Mi Item #15642668
MFR #R572A2C60MA00F1

Mfr description
R572A2C60MA00F1 5/3-DIRECTIONAL VALVE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.25/each

Specifications

Dimensions

  • Weight
    2.152 oz, 0.061 kg

Details

  • Actuator Type
    Double Solenoid
  • Body Material
    Polyamide Fiber-Glass Reinforced
  • Flow Rate
    280 L/min, 9.888 scfm
  • Manufacturer Catalog
  • Maximum Operating Pressure
    116.03 psi, 8 bar
  • Maximum Working Pressure
    116.03 psi, 8 bar
  • Minimum Operating Pressure
    -13.779 psi, -0.95 bar
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Pressure Range
    -13.78 to 116.03 psi, -0.95 to 8 bar
  • Operating Temperature Range
    14 to 122 °F, -10 to 50 °C
  • Pilot Type
    External
  • Standards Met
    UR (Underwriters Laboratories), IP65
  • Technical Data Sheet
  • Valve Function
    5/3, Closed Center
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)