Motion
H572AW555464001

AVENTICS
H572AW555464001

Air Filter Element - Series XV03
Mi Item #15642679
MFR #H572AW555464001
Price$88.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
H572AW555464001

Air Filter Element - Series XV03
Mi Item #15642679
MFR #H572AW555464001

Mfr description
H572AW555464001 AIR SUPPLY SANDWICH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.43/each

Specifications

Details

  • Additional Details
    sealing kit | mounting screws
  • Body Material
    Aluminum, Anodized
  • Fluid Comp
    Compressed Air
  • For Use With
    Series XV03
  • Included Options
    Mounting screws, Sealing kit
  • Manufacturer Catalog
  • Material
    Aluminum, Anodized
  • Max Operating Temperature
    122 °F
  • Max Pressure
    8 bar, 116.03 psi
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Maximum Temperature
    122 °F
  • Min Operating Temperature
    14 °F
  • Minimum Operating Pressure
    -0.95 bar, -13.779 psi
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Hydrogenated Nitrile Butadiene Rubber
  • Series
    XV03
  • Standards Met
    IP65
  • Technical Data Sheet
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)