Motion
MH2CC-55-55-KW
MH2CC-Series 55mm ID Large Bore Two-Piece Clamping Couplings With Keyway, Recessed Screw
MI ITEM #15658777
MFR #MH2CC-55-55-KW
Price$1,319.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MH2CC-Series 55mm ID Large Bore Two-Piece Clamping Couplings With Keyway, Recessed Screw
MI ITEM #15658777
MFR #MH2CC-55-55-KW

Mfr description
MH2CC-55-55-KW 55MM ID 2PC METRIC LARGE
  • For use on keyed shafts
  • Recessed screw head provides an outside surface free of major projections
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.09/each

Specifications

Dimensions

  • Bore - Side 1
    55 mm
  • Bore - Side 2
    55 mm
  • Keyway - Side 1
    16 mm
  • Keyway - Side 2
    16 mm
  • Outside Diameter
    114 mm
  • Overall Length
    190 mm
  • Screw Thread Size
    M12 x 40
  • Weight
    23 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Coupling with Keyway
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw / Steel - ASTM A574
  • Series
    MH2CC
  • UPC_NO
    044861119020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)