Motion
MH2CC-70-70-KW
MH2CC-Series 55mm ID Large Bore Two-Piece Clamping Couplings With Keyway, Recessed Screw
MI ITEM #15658780
MFR #MH2CC-70-70-KW
List Price$2,445.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MH2CC-Series 55mm ID Large Bore Two-Piece Clamping Couplings With Keyway, Recessed Screw
MI ITEM #15658780
MFR #MH2CC-70-70-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,445.01/each for your price

Overview

Mfr description
MH2CC-70-70-KW 70MM ID 2PC METRIC LARGE
  • For use on keyed shafts
  • Recessed screw head provides an outside surface free of major projections
  • Easily installed where major disassembly would otherwise be required
  • High axial load and torque capacity
  • Design fully engages the shaft without marring
  • Greater axial holding power than set screw and one-piece couplings
  • Effective on both hard and soft shafts

Specifications

  • Coupling Type
    Two-Piece Coupling with Keyway
  • Bore - Side 1
    70 mm
  • Bore - Side 2
    70 mm
  • Coupling Material
    Steel
  • Outside Diameter
    130 mm
  • Overall Length
    228 mm
  • Keyway - Side 1
    20 mm
  • Keyway - Side 2
    20 mm
  • Finish Coating
    Black Oxide
  • Screw Thread Size
    M12 x 40
  • Screw Type / Material
    Hex Socket Cap Screw / Steel - ASTM A574
  • Series
    MH2CC
  • Weight
    34 lbs
  • UPC_NO
    044861119051
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought