Motion
MH2CC-75-75-KW
Clamp-on Rigid Coupling - MH2CC Series, Black Oxide, Steel, Bore - Side 1: 75 mm, Bore - Side 2: 75 mm
Mi Item #15658781
MFR #MH2CC-75-75-KW
Price$3,180.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MH2CC Series, Black Oxide, Steel, Bore - Side 1: 75 mm, Bore - Side 2: 75 mm
Mi Item #15658781
MFR #MH2CC-75-75-KW

Mfr description
MH2CC-75-75-KW 75MM ID 2PC METRIC LARGE
  • For use on keyed shafts
  • Recessed screw head provides an outside surface free of major projections
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,180.42/each

Specifications

Dimensions

  • Bore - Side 1
    75 mm
  • Bore - Side 2
    75 mm
  • Bore Size
    75 mm
  • Coupling Length
    228 mm
  • Keyway - Side 1
    20 mm
  • Keyway - Side 2
    20 mm
  • Keyway Size
    20 x 4.90 mm
  • Outside Diameter
    130 mm
  • Overall Length
    228 mm
  • Screw Thread Size
    M12 x 40
  • Weight
    71 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    Two-Piece Coupling with Keyway
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Number Of Locking Screws
    10
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw / Steel - ASTM A574
  • Series
    MH2CC
  • UPC_NO
    044861119068
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)