Motion
55579
tool bag - Bag, 12.0000 in Length, 3.0000 in Height, Polyester Material
MI ITEM #15773624
MFR #55579
Your Price$53.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool bag - Bag, 12.0000 in Length, 3.0000 in Height, Polyester Material
MI ITEM #15773624
MFR #55579

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.77/each(List $61.84)

Overview

Mfr description
55579 DOUBLE ZIPPER TOOL BAG, 2-PACK
  • Dual-compartment zipper bags keep everything you need organized and easily accessible
  • Constructed with heavy-duty, water-resistant 1680d material
  • Reinforced bottom constructed with 2520d material
  • 3-Inch flat bottom allows zipper bags to stand up for easy access
  • D-Rings on gray bag to attach carabiners or shoulder strap
  • Handle on orange bag for convenient carrying
  • Set includes one gray zipper bag, 12-Inch long x 7-Inch high (30.5 x 17.8 cm), and one orange zipper bag, 10-Inch long x 6-Inch high (25 x 15 cm)

Specifications

  • Storage Type
    Bag
  • Material
    Polyester
  • Overall Length
    12.0000 in
  • Overall Height Or Width
    3.0000 in
  • Waterproof Or Water Resistant
    Water Resistant
  • Manufacturer Product Page
  • Features & Benefits
    • Dual-compartment zipper bags keep everything you need organized and easily accessible • Constructed with heavy-duty, water-resistant 1680d material • Reinforced bottom constructed with 2520d material • 3-Inch flat bottom allows zipper bags to stand up for easy access • D-Rings on gray bag to attach carabiners or shoulder strap • Handle on orange bag for convenient carrying • Set includes one gray zipper bag, 12-Inch long x 7-Inch high (30.5 x 17.8 cm), and one orange zipper bag, 10-Inch long x 6-Inch high (25 x 15 cm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought