Motion
55582
tool bag - Polyester, Polyester Bottom Material
MI ITEM #15773625
MFR #55582
Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
tool bag - Polyester, Polyester Bottom Material
MI ITEM #15773625
MFR #55582

Mfr description
55582 DOUBLE ZIPPER BAG, 10 X 6 X 3-INCH
  • Dual-compartment zipper pouch keeps everything you need organized and easily accessible
  • Constructed with heavy-duty, water-resistant 1680d material
  • Reinforced bottom constructed with 2520d material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.26/each

Specifications

Details

  • Features & Benefits
    • Dual-compartment zipper pouch keeps everything you need organized and easily accessible • Constructed with heavy-duty, water-resistant 1680d material • Reinforced bottom constructed with 2520d material • 3-Inch flat bottom allows zipper bag to stand up for easy access • Handle for easy carrying • Distinct orange color helps organize tools by specific job task • Zipper bag is 10-Inch long x 6-Inch high x 3-Inch flat bottom (25 x 15 cm x 7.5 cm)
  • Manufacturer Product Page
  • Material
    Polyester Bottom, Polyester
  • Tool Bag Style
    Double Zipper Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)