Specifications
Details
- Features & Benefits• Dual-compartment zipper pouch keeps everything you need organized and easily accessible • Constructed with heavy-duty, water-resistant 1680d material • Reinforced bottom constructed with 2520d material • 3-Inch flat bottom allows zipper bag to stand up for easy access • D-Rings attach to carabiners or shoulder strap for easy carrying • Distinct gray color helps organize tools by specific job task • Zipper bag is 12-Inch long x 7-Inch high x 3-Inch flat bottom (30.5 x 17.8 cm x 7.5 cm)
- Manufacturer Product Page
- Tool Bag StyleDouble Zipper Bag
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)