Motion
85805
screwdriver set - Tip Style: Phillips, Cabinet, 5 Piece Set
MI ITEM #15773629
MFR #85805
List Price$56.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
screwdriver set - Tip Style: Phillips, Cabinet, 5 Piece Set
MI ITEM #15773629
MFR #85805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.79/each for your price

Overview

Mfr description
85805 ALL-PURPOSE SCREWDRIVER SET, 5 PC
  • 5-Piece All-Purpose Screwdriver set with precision machined tips for exact fit allow increased torque without slipping
  • Includes #1, #2, #3 Phillips (Cat. Nos. 6033, 6034), 3/16-Inch and 1/4-Inch Cabinet tip screwdrivers (Cat. Nos. 6016, 6054)
  • Flanges inside handle provide solid, twist-resistant blade anchor
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation
  • Made In the USA
  • Premium chrome-plating for smooth feel and corrosion resistance
  • Cushion-Grip™ handle for greater torque and comfort

Specifications

  • Tip Style
    Cabinet, Phillips
  • Number Of Screwdrivers
    5
  • Tip Sizes
    #1, #2, 1/4 in, 3 in, 3/16 in, 4 in, 6 in
  • Overall Length
    32.10 cm, 12.6300 in
  • Manufacturer Product Page
  • Weight
    0.5 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought