Motion
85808
screwdriver set - Tip Style: Phillips, Slotted, 8 Piece Set
Mi Item #15773630
MFR #85808
Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
screwdriver set - Tip Style: Phillips, Slotted, 8 Piece Set
Mi Item #15773630
MFR #85808

Mfr description
85808 ALL-PURPOSE SCREWDRIVER SET, 8 PC
  • 8-Piece All-Purpose Screwdriver set with precision machined tips for exact fit allow increased torque without slipping
  • Includes #1, #2 Phillips, 3/16-Inch and 1/4-Inch slotted, and 1/8-Inch slotted precision and #0 Phillips precision
  • Flanges inside handle provide solid, twist-resistant blade anchor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.58/each

Specifications

Dimensions

  • Overall Length
    32.10 cm, 12.6300 in
  • Tip Sizes
    #0, #1, #2, 1/4 in, 1/8 in, 3/16 in
  • Weight
    0.6 kg

Details

  • Includes
    #2 Phillips (4'' | 6'') | 3/16'' | 1/4'' Slotted | #0 Phillips Precision | and 1/8'' Slotted Precision Tips
  • Insulated
    No
  • Manufacturer Product Page
  • Number Of Screwdrivers
    8
  • Tip Style
    Phillips, Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)