Motion
AESBH1
Bluetooth® Behind-The-Head Earmuffs
MI ITEM #15773632
MFR #AESBH1
Your Price$148.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bluetooth® Behind-The-Head Earmuffs
MI ITEM #15773632
MFR #AESBH1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$148.11/each(List $185.13)

Overview

Mfr description
AESBH1 BLUETOOTH BEHIND-THE-HEAD
  • Earmuffs have a Noise Reduction Rating of 23dB for hearing protection in loud environments
  • Unique and versatile behind-the-head design allows for earmuffs to be worn comfortably with hard hats and caps
  • Easy Bluetooth® pairing and premium music and call audio quality
  • Earmuff cups pivot to comfortably rest around neck and keep conveniently close when not in use
  • Comfortable all-day wear with low-profile and lightweight design
  • Angled soft foam cushion offers an effective acoustic seal
  • Personalized fit with extendable headband arms
  • Rechargeable 750 mAh battery lasts over 70 hours on a single charge
  • Durable construction with 6.6-Foot (2 m) drop protection and IP54 rating designed to withstand rugged environments

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought