Motion
M12LUUG0
Standard Ball Carriage Profile Rail - Series: GV3
Mi Item #15774487
MFR #M12LUUG0
Price$97.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: GV3
Mi Item #15774487
MFR #M12LUUG0

Mfr description
M12LUUG0 LMG, M SERIES, BLOCK, SIZE 12,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.49/each

Specifications

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Finish Coating
    Chemical Black
  • Grease Type
    Lithium Soap Based Grease
  • Lubrication
    Greased For Life
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Low Radial Clearance
  • Resistance Features
    Corrosion Inhibiting, Wear Resistance
  • Seal Type
    Nitrile Rubber Seal
  • Series
    GV3
  • Speed
    8 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)