Overview
Mfr description
49-16-2819 14" .325" LP, .043" CHAIN 3PK
- Fast hardwood cutting
- Designed to prevent stalls
- More cuts per charge vs. standard kerf
- Fits chainsaws and narrow kerf bars with .325" LOW PROFILE™ pitch, .043" gauge, 14" length, and 59 drive links
- Recommended for use with M18 FUEL™ 14" Top Handle Chainsaw (2826-20) and 14" .325" LOW PROFILE™ Pitch, .043" Gauge Guide Bar (49-16-2745)
- Low Kickback Saw Chain
- Standard Chain Sequence
- 5/32" File Size
- 25 Degree File Angle
- .025" Depth Gauge
- Includes (3) 14" .325" LOW PROFILE™ Pitch, .043" Gauge Saw Chains
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data