Overview
Mfr description
48-22-4540 LEFT CUTTING AVIATION SNIPS
- LONG LIFE. CLEAN CUTS.
- Durable Laser Hardened Edges
- Serrated Blade Provides Smooth Cutting
- Handles Deliver Low Effort Cutting
- Forged Steel Blades
- BOLT LOCK™ - Blades Won’t Loosen
- Sharp Blades for Easy Cutting
- Comfort Grip Handles
- Blade Shape Curls Away Material
- One-Handed Metal Swing Lock
- Chrome Plated Rust Protection
- Color Coded Handle Identification
- Tether Ready Lanyard Hole
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data