Overview
Mfr description
3016-21PS M18 FUEL POLE SAW W/ QUIK-LOK
- POWERSTATE Brushless Motor delivers more power than 31cc gas powerheads
- Compatible with all 13 Milwaukee QUIK-LOK attachments, making QUIK-LOK the most capable attachment system on the market
- Part of the M18 System, featuring over 275+ tools
- Reaches full throttle in under 1 second, providing unmatched responsiveness and productivity
- Balanced design optimized to increase control and reduce user fatigue
- 7'-10' of reach with included extension attachment
- 10", 3/8" low-profile pitch, .043" gauge cutting system
- 4600 RPM
- Automatic bar oiler and translucent oil reservoir
- Branch Hook for removing stuck branches after cutting
- Robust construction to withstand daily use by professional landscapers
- Advanced air-cooling system to sustain demanding applications for longer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data