Overview
Mfr description
49-66-4588 9/16" X 6" MAGNETIC NUT DRIVE
- IMPACT DUTY Magnet prevents magnet loosening over time
- Magnetic nut driver holds screws securely during application set-up
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breakage
- Color-coded bands aid with selecting the right size nut driver
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- 6" Magnetic nut driver allows for extended reach and tight-access applications
- Chamfered edge for maximum screw-head engagement
- Improved hex geometry for best fit and reduced stripping
- Designed for heavy-duty impact applications
- Designed for use with Impact Drivers and Drill Drivers
- Available in lengths: 2-9/16”, 6”
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data