Motion
03090
CRC Food Grade Bio-Based Power Lube
Mi Item #15789900
MFR #03090
Price$33.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Food Grade Bio-Based Power Lube
Mi Item #15789900
MFR #03090

Mfr description
1755423 LUBRICANT BIO-BASED 11OZ POWER
  • Readily Biodegradable
  • Vegetable Oil-Based
  • Fortified with Ceramic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.79/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Film Thickness
    Thin
  • Height
    7.7500 in
  • ISO Grade
    32
  • Length
    2.6300 in
  • VOC Content
    20.2
  • Width
    2.6300 in

Details

  • Additional Details
    A readily biodegradable, vegetable oil-based multipurpose lubricant for extended service under high and low temperature conditions ranging from -20°F to 520°F. Treated with antioxidants, extreme pressure, anti-wear, and anti-corrosion additives and fortified with ceramic powder. NSF H1 registered for use in food and beverage manufacturing and packaging facilities.
  • Application
    Use for: Food processing and handling equipment, Chutes, Guides, Conveyors, Rails, Bottling machinery, Slicers, Ovens, Freezers, Saws, Linkages, Locks, pulleys, Rubber seals, Tools, and more…
  • Color
    Amber
  • Container Type
    Aerosol
  • Features & Benefits
    • Readily Biodegradable • Vegetable Oil-Based • Fortified with Ceramic • Perma-Lock® 2-Way Integrated Actuator • Treated with Antioxidants, Extreme Pressure, • Anti-Wear, and Anti-Corrosion Additives • -20°F to 520°F Temp Range • NSF H1 Registered
  • Film Type
    Wet
  • Flash Point
    520 °F
  • Food Grade
    Food Grade
  • Lubricant Base
    Vegetable Oil
  • NSF Rating
    H1
  • Pour Point
    -20 °F
  • Removal Method
    Use a general purpose degreaser
  • UPC_NO
    078254001531
  • Working Temperature
    -20 to 520°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)