Motion
SL35620
CRC Bio Based Power Lube Food Grade Grease
Mi Item #15789914
MFR #SL35620
Price$38.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Bio Based Power Lube Food Grade Grease
Mi Item #15789914
MFR #SL35620

Mfr description
1754509 GREASE POWER LUBE BIO-BASED 14OZ
  • Readily Biodegradable
  • Vegetable Oil-Based
  • Fortified with Ceramic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.26/each

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2
  • VOC Content
    0.04

Details

  • Additional Details
    A premium grade vegetable oil based NLGI 2 grease treated with antioxidants, extreme pressure, anti-wear, and anti-corrosion additives and fortified with ceramic powder. Registered as NSF H1 for use in food production and processing industries.
  • Application
    Use on: Ball & Roller Bearings, Pumps, Hinges, Latches, Gears, Electric Motors, Bottling Machinery, and other Food Processing & Handling Equipment.
  • Color
    Amber
  • Container Type
    Tube
  • Flash Point
    425 °F
  • Food Grade
    Food Grade
  • Lubricant Base
    Vegetable Oil
  • NSF Rating
    H1
  • Removal Method
    Remove with a degreaser
  • UPC_NO
    072213017182
  • Working Temperature
    -20 to 500°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)