Motion
MEC04-10875

GARLOCK KLOZURE
MEC04-10875

50 mm Shaft Dia., 72 mm OD, 8 mm Overall Width, GYLON White Lip Material
MI ITEM #15793778
MFR #MEC04-10875
Your Price$125.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-10875

50 mm Shaft Dia., 72 mm OD, 8 mm Overall Width, GYLON White Lip Material
MI ITEM #15793778
MFR #MEC04-10875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.04/each(List $172.56)

Overview

Mfr description
PS-SEAL LIP GYLON WHITE STATIC SEAL

Specifications

  • Shaft Diameter
    50 mm
  • Outside Diameter
    72 mm
  • Overall Width
    8 mm
  • Seal Type
    Single Lip
  • Lip Material
    GYLON White
  • Pressure Tolerance
    145 psi;10 bar
  • For Use With
    Gas, Oil
  • Manufacturer Upc Number
    191074364942
  • Max Pressure
    145 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Style
    PS-SEAL
  • Minimum Temperature
    -90 °C, -130 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought