Motion
MEC04-14719

GARLOCK KLOZURE
MEC04-14719

58 mm Shaft Dia., 80 mm OD, 8 mm Overall Width
Mi Item #15793900
MFR #MEC04-14719
Price$128.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
MEC04-14719

58 mm Shaft Dia., 80 mm OD, 8 mm Overall Width
Mi Item #15793900
MFR #MEC04-14719

Mfr description
PS SEAL LIP F STATIC SEAL GYLON BLUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.19/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    58 mm

Details

  • For Use With
    Gas, Oil
  • Manufacturer Upc Number
    191074356251
  • Max Pressure
    363 psi
  • Max Shaft Surface Speed
    147 ft/s;45 m/s
  • Minimum Temperature
    -90 °C, -130 °F
  • Misalignment Tolerance
    +/- 0.006 inch at 2000 ft/min;+/- 0.15mm at 10.2 m/s
  • Pressure Tolerance
    363 psi;25 bar
  • Seal Type
    Single Lip
  • Style
    PS-SEAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)