Motion
GLV1312-XL
SHOWA 772 GLOVES; SZ XL NITR CTD 12 PR/PKG
Mi Item #15802186
MFR #GLV1312-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOWA 772 GLOVES; SZ XL NITR CTD 12 PR/PKG
Mi Item #15802186
MFR #GLV1312-XL

Mfr description
GLV1312-XL SHOWA 772 GLOVES; SZ XL NITR
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thickness
    20 mil

Details

  • Coating Material
    Nitrile
  • Lining Material
    Polyester, Cotton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)