Motion
GLV1339-M
Work & General Purpose Glove - Nitrile Coated, Nylon | Polyester Material
Mi Item #15802253
MFR #GLV1339-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Nitrile Coated, Nylon | Polyester Material
Mi Item #15802253
MFR #GLV1339-M

Mfr description
GLV1339-M SHOWA 377 GLOVES; SZ M NITR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    11.0000 in

Details

  • Coating Material
    Nitrile
  • Color
    Black, Blue & White
  • Lining Material
    Nylon
  • Material
    Polyester
  • Product Types
    Nitrile Coated Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)