1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
JK1ID-ZM
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
15805852
MFR #
JK1ID-ZM
List Price
$1,599.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Helical Bevel
ZERO MAX JK1ID-ZM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
JK1ID-ZM
Unidirectional Mechanical Adjustable Speed Drive
MI ITEM #
15805852
MFR #
JK1ID-ZM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,599.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JK1ID- ZM PULLER INTERMITTENT W/LEVER
Specifications
Input Horsepower
0.3300 hp
Housing Height
5.2500 in
Housing Length
6.3700 in
Output Torque
25.0000
Weight
6 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought