Motion
C231P-010-046

ZERO MAX
C231P-010-046

Cplg Size: C231P, 75 mm OD, 70.90 mm Overall Length
MI ITEM #15805974
MFR #C231P-010-046
Price$387.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
C231P-010-046

Cplg Size: C231P, 75 mm OD, 70.90 mm Overall Length
MI ITEM #15805974
MFR #C231P-010-046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$387.08/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    75 mm
  • Coupling Overall Length  
    70.90 mm
  • Coupling Size Code
    C231P

Details

  • Product Type
    Complete Resilient Couplings

Overview

Mfr description
C231P-010-046 CONTROL FLEX CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought