1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ZERO MAX
L463C-006-009
Complete Disc Couplings - Series L400, 162 mm OAL
MI ITEM #
15806056
MFR #
L463C-006-009
Price
$4,554.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
ZERO MAX L463C-006-009
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZERO MAX
L463C-006-009
Complete Disc Couplings - Series L400, 162 mm OAL
MI ITEM #
15806056
MFR #
L463C-006-009
Mfr description
L463C-006-009 SCHIMDT INLINE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4,554
.85
/each
Add to Cart
Specifications
Dimensions
Bolt Circle Diameter
5.0000 in
Coupling Overall Length
6.3730 in
Hub Diameter
6.2500 in
Hub Width
3.0000 in
Overall Length
162 mm
Weight
32 lbs
Details
Number Of Bolts
6
Product Type
Complete Disc Couplings
Series
L400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items