Motion
L463C-020-020

ZERO MAX
L463C-020-020

Complete Disc Couplings - Series L400, 162 mm OAL
MI ITEM #15806058
MFR #L463C-020-020
Price$4,554.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
L463C-020-020

Complete Disc Couplings - Series L400, 162 mm OAL
MI ITEM #15806058
MFR #L463C-020-020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,554.85/each

Specifications

Dimensions

  • Bolt Circle Diameter
    5.0000 in
  • Coupling Overall Length
    6.3730 in
  • Hub Diameter
    6.2500 in
  • Hub Width
    3.0000 in
  • Overall Length
    162 mm
  • Weight
    32 lbs

Details

  • Number Of Bolts
    6
  • Product Type
    Complete Disc Couplings
  • Series
    L400

Overview

Mfr description
L463C-020-020 SCHIMDT INLINE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought