Motion
6A45-A1C-030-063-01

ZERO MAX
6A45-A1C-030-063-01

Complete Disc Couplings - Series A1C, 123 mm OD, 133 mm OAL
Mi Item #15806423
MFR #6A45-A1C-030-063-01
Price$996.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6A45-A1C-030-063-01

Complete Disc Couplings - Series A1C, 123 mm OD, 133 mm OAL
Mi Item #15806423
MFR #6A45-A1C-030-063-01

Mfr description
6A45-A1C-030-063-01 SIZE 45 SERVO STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$996.87/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0910 in
  • Min Bore Diameter
    1.0000 in, 24 mm
  • Outside Diameter
    123 mm
  • Overall Length
    133 mm
  • Parallel Misalignment
    0.0150 in

Details

  • Distance Between Shaft Ends
    0.5000 in
  • Maximum Speed
    6700 rpm
  • Peak Torque
    5000
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    181 ft-lbs
  • Torsional Stiffness
    19138 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)