Motion
6P18-A1C-023-034-01

ZERO MAX
6P18-A1C-023-034-01

Complete Disc Couplings - Series A1C, 53 mm OD, 63 mm OAL
Mi Item #15806722
MFR #6P18-A1C-023-034-01
Price$876.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P18-A1C-023-034-01

Complete Disc Couplings - Series A1C, 53 mm OD, 63 mm OAL
Mi Item #15806722
MFR #6P18-A1C-023-034-01

Mfr description
6P18-A1C-023-034-01 SIZE 18 SERVO STYLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.68/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0630 in
  • Min Bore Diameter
    0.3750 in, 8 mm
  • Outside Diameter
    53 mm
  • Overall Length
    63 mm
  • Parallel Misalignment
    0.0170 in

Details

  • Distance Between Shaft Ends
    0.7100 in
  • Maximum Speed
    15000 rpm
  • Peak Torque
    360
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    115
  • Torsional Stiffness
    850 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)