Motion
6P26-A1C-018-007-01

ZERO MAX
6P26-A1C-018-007-01

Complete Disc Couplings - Series A1C, 62 mm OD, 75 mm OAL
MI ITEM #15806793
MFR #6P26-A1C-018-007-01
Price$938.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
6P26-A1C-018-007-01

Complete Disc Couplings - Series A1C, 62 mm OD, 75 mm OAL
MI ITEM #15806793
MFR #6P26-A1C-018-007-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$938.54/each

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Axial Misalignment
    0.0870 in
  • Min Bore Diameter
    0.5630 in, 14 mm
  • Outside Diameter
    62 mm
  • Overall Length
    75 mm
  • Parallel Misalignment
    0.0220 in

Details

  • Distance Between Shaft Ends
    0.8700 in
  • Maximum Speed
    11500 rpm
  • Peak Torque
    950
  • Product Type
    Complete Disc Couplings
  • Series
    A1C
  • Tightening Torque
    283
  • Torsional Stiffness
    1500 in-lb/deg

Overview

Mfr description
6P26-A1C-018-007-01 SIZE 26 SERVO STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought